Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan Timer, 9 A, White, 120 V

  • Mfr # CD60W

  • Zoro # G801209548


product price: $52.35
/ea

Key Features

Color
White
For Use With
Broan-NuTone(R) Exhaust Fan
Type
Countdown Timer
Fits Brand
Broan-NuTone
Includes
120V At 60Hz, Max of 9 Amps Switch, Countdown Timer, Faceplate Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD60W
Zoro #
G801209548
UPC #
026715260638
Country of Origin
China

Details

Color
White
For Use With
Broan-NuTone(R) Exhaust Fan
Type
Countdown Timer
Fits Brand
Broan-NuTone
Item
Exhaust Fan Timer
Includes
120V At 60Hz, Max of 9 Amps Switch, Countdown Timer, Faceplate Not Included
Voltage
120V
Fan Accessory Color
White
Features
Allows for Continuous Ventilation to Meet Code Requirements, Including Ashrae 62.2, in Certain Markets, Automatic Countdown Ensures That the Fan Always Turns Off When You Want it To, Making Sure You are Not Paying for Unnecessary Energy, Countdown Timer That can be Set to 20, 40 or 60 Minutes or can be Set to Continuous Run, Led Lights Indicate How Much Time is Remaining, Switch Fits in a Single Gang Box for Ease of Install
Compatible Manufacturer Model Number
656, ZB110ML1, QTXE110150DCS, ZB110H, QTXE110150DCSL, XB110HL1, ZB110HL1
Nameplate Voltage
120V AC
Switch Type
Push Button
Switch Color
White
Control Range
20 to 60 min Timer
Fits
Single Gang Box
Product Type
Exhaust Fan Timer
Standards
cULus Listed
Mounting
Wall
Full Load Current
9 A
Requires
Use Broan Part No. S97012925 (or equivalent)

Description

Exhaust Fan Timer, Switch Type Push Button, Switch Color White, Includes 120V At 60Hz, Max of 9 Amps Switch, Countdown Timer, Faceplate Not Included, Standards cULus Listed, Product Type Exhaust Fan Timer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.