Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Broan-Nutone Fan, In Line, 300 CFM L300L

Fan, In Line, 300 CFM (Discontinued)

  • Mfr # L300L
  • Zoro # G1314844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L300L
Zoro #
G1314844
UPC #
026715124633
Country of Origin
United States

Dimensions

Duct Dia.
8 in
Housing Length
12 1/4 in
Housing Width
12 1/4 in
Inlet Height
8 Dia."
Discharge Height
8 in
Housing Height
11 3/4 in
Overall Width
12 1/4 in
Overall Height
11 3/4 in
Duct Diameter
8 in
Overall Depth
12 1/4 in
Profile Height Family
Low
Profile Width Family
Single-Wide
Overall Dimensions H x W x D
11 3/4 in x 12 1/4 in 12 1/4 in

Details

For Use With
General Ventilation Applications
Voltage
120V AC
Item
In-Line Ceiling Exhaust Fan
Motor RPM
1145
Motor Type
Shaded Pole
CFM @ 0.625-In. SP
243
CFM @ 0.000-In. SP
300
Wheel Material
Polymeric
CFM @ 0.250-In. SP
285
CFM @ 0.125-In. SP
293
Watts
212 W
Max. Inlet Temp.
104 Degrees F
CFM @ 0.750-In. SP
214
CFM @ 0.375-In. SP
274
CFM @ 0.500-In. SP
259
Sones @ 0.100-In. SP @ 5 Ft.
3.0
Includes
Mounting Brackets
Motor Enclosure
Open
Motor Insulation
Class B
Hz
60
CFM @ 1.000-In. SP
113
Housing Material
Steel
Standards
UL/cUL
Sones @ 0.000-In. SP @ 5 Ft.
2.9
Sones @ 0.125-In. SP @ 5 Ft.
3.1
Sones @ 0.250-In. SP @ 5 Ft.
3.3
CFM @ 0.100-In. SP
294
Speed Control
4C331 or 6E897
Phase
1
Full Load Amps
2.60
Number of Speeds
Variable
Maximum Airflow
300 cfm
Exhaust Airflow @ 0.250 in SP
248 cfm, 285 cfm
Noise Level @ 0.250 in SP @ 5 ft
3.7 sones
Noise Level @ 0.100 in SP @ 5 ft
3 sones, 3.7 sones
Motor Speed
1,145 RPM, 1,285 RPM
Exhaust Airflow @ 0.100 in SP
294 cfm
Wattage
212 W
Includes Grill
No
Duct Shape
Round
Blower Wheel Material
Polymeric
Grille Material
Plastic
Noise Level @ 0.000 in SP @ 5 ft
3.7 sones
Full Load Current
2.6 A
Discharge Direction
Horizontal
Nameplate Voltage
120V AC
Vent Design
Ducted
Sensor Type
None
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.125 in SP @ 5 ft
3.7 sones
Lighted
Without Light
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
300 cfm
Roomside Installation
No
Heater
Without Heater
Maximum Noise Level
3.1 sones
Singlewide / Doublewide
Single-Wide
Nominal Voltage
115V AC - Single Phase
Fan Wattage
212 W
Airflow @ 0.000 in. SP - Range
0 to 999 cfm
Exhaust Airflow @ 0.100 in SP - Range
250 to 499 cfm
Mounting
Fixed Mounting Brackets
Motor Output Power
212 W

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 8 in, Duct Height Not Applicable, Duct Width Not Applicable, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 294 cfm, Exhaust Airflow @ 0.250 in SP 248 cfm, 285 cfm, Noise Level @ 0.100 in SP @ 5 ft 3 sones, 3.7 sones, Fan Wattage 212 W, Frequency 60 Hz, Full Load Current 2.6 A, Housing Material Steel, Motor Output Power 212 W, Motor Type Shaded Pole, Mounting Type Mounting Brackets

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.