Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
506MG
Zoro #
G3064914
UPC #
026715022861
Country of Origin
United States
Dimensions
Duct Dia. (In.)
10-3/8 in
Grille Width (In.)
13 1/2 in
Housing Width (In.)
14 1/4 in
Housing Length (In.)
Adj 4-1/2 to 9-1/2 in
Grille Length (In.)
13 1/2 in
Housing Height (In.)
14 1/4 in
Details
Item
Exhaust Fan
Type
Through-the-Wall, Chain Operated
CFM @ 0.000-In. SP
470 cfm
Voltage
120 V AC
Grille Material
22 Gauge Steel
Sones HVI
8.0
Amps
1.7 A
Housing Material
Steel
Grille Color
White
Includes
Pull Chain Switch, Weather Hood
Motor RPM
1,625 RPM
Hz
60
Description
Exhaust Fan, Through-the-Wall, Chain Operated, Duct Dia. (In.) 10-3/8 in, CFM @ 0.000-In. SP 470 cfm, Sones HVI 8.0, Voltage 120 V AC, 60 Hz Hz, 1.7 A Amps, Motor RPM 1,625 RPM, Housing Length (In.) Adj 4-1/2 to 9-1/2 in, Housing Width (In.) 14 1/4 in, Housing Height (In.) 14 1/4 in, Housing Material Steel, Grille Length (In.) 13 1/2 in, Grille Width (In.) 13 1/2 in, Grille Material 22 Gauge Steel, Grille Color White, Includes Pull Chain Switch, Weather Hood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.