This item is Discontinued.

Broan-Nutone Heat Recovery Ventilator, 42" L, 25" H B12LCDPSNC

Heat Recovery Ventilator, 42" L, 25" H (Discontinued)

  • Mfr # B12LCDPSNC
  • Zoro # G4778151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B12LCDPSNC
Zoro #
G4778151
UPC #
026715243075
Country of Origin
Canada

Dimensions

Height (In.)
25 in
Length (In.)
42 in
Manufacturers Warranty Length
15 yr on Core, 2 yr on Parts and Workmanship
Width (In.)
34 in
Overall Length
42 in
Overall Width
34 in
Overall Height
25 in
Outdoor Air Discharge Height
8 in
Outdoor Air Intake Height
8 in
Outdoor Air Intake Width
20 in
Indoor Air Discharge Width
20 in
Indoor Air Intake Width
20 in
Manufacturer Warranty Length
15 yr Core, 2 yr Parts
Blower Wheel Depth
6 in
Port Opening Width
20 in
Blower Wheel Diameter
7 1/8 in
Indoor Air Intake Height
8 in
Indoor Air Discharge Height
8 in
Outdoor Air Discharge Width
20 in
Drain Size
3/4 in
Port Opening Height
8 in

Details

Item
Heat-Recovery Ventilator
Type
Fixed Plate Polypropylene Core, Sensible Transfer
Voltage
120 V
Max. Inlet Temp. (Deg. F)
150 Degrees F
Motor Type
Permanent Split Capacitor
Defrost Type
Recirculation
Agency Compliance
C US, AHRI
Hz
60
CFM @ 0.300-In. SP
1,067
Number of Inlets
2
CFM @ 0.200-In. SP
1,104
CFM @ 0.900-In. SP
714
Efficiency
60
CFM @ 0.100-In. SP
1,138
Mounting Location
Indoor
CFM @ 1.000-In. SP
4039
Control Method
Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
CFM @ 0.400-In. SP
1,026
Number of Outlets
2
Phase
1
Housing Material
Steel
CFM @ 0.600-In. SP
929
Number of Speeds
2
Sensible Effectiveness (@ 32 F)
57%
Wiring Method
Hard Wired
Remarks
All Duct Connections are 8 X 20 in
CFM @ 0.500-In. SP
981 cfm
CFM @ 0.800-In. SP
800
CFM @ 0.700-In. SP
870
Max. Amps
11.7 A
Remote Control
Mfr. No VT1W, DH100W
Energy Recovery Wheel
Fixed Plate Core
Standards
AHRI, cETLus, CSA C22.2 No. 113, UL 1812
Nameplate Voltage
120V AC
Motor Horsepower
3/10 hp
Core Type
Plate to Plate
Sensible Effectiveness @ 95 Degrees F @ 600 cfm
55 %
Corrosion Resistant
Yes
Insulation
1 in Acoustic Fiberglass Wool, 1 in Foil Faced
Maximum Airflow @ 0.400 in SP
1,026 cfm
Sensible Effectiveness @ 35 Degrees F @ 600 cfm
57 %
Access Door
Standard
Motor Speed
1,625 RPM
Ventilator Type
Heat-Recovery
Maximum Inlet Temperature
150 Degrees F
Nominal Voltage
115V AC
Maximum Heat Exchange Efficiency
60 %
Total Effectiveness @ 35 Degrees F @ 600 cfm
38 %
Core Exchange Surface
200 sq ft
Port Location
Side
Full Load Wattage
1,275 W
Number of Cores
3
Number of Motors
1
Frequency
60 Hz
Full Load Current
11.7 A
Core Material
Polypropylene
Total Effectiveness @ 95 Degress F @ 600 cfm
21 %
Electrical Connection
Hardwired
Filters Included
Reticulated Washable Foam Filters
Includes Drain
Yes
Ventilation Transfer
Sensible
Control Type
Low Voltage Remote Switch
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
74.8 dBA
Motor Drive Type
Direct Drive

Description

Heat-Recovery Ventilator, Electrical Connection Hardwired, Energy Recovery Wheel Fixed Plate Core, Full Load Current 11.7 A, Full Load Wattage 1,275 W, Maximum Airflow @ 0.400 in SP 1,026 cfm, Maximum Heat Exchange Efficiency 60 Percent, Number of Speeds 2, Overall Height 25 in, Overall Length 42 in, Overall Width 34 in, Access Door Standard, Blower Wheel Depth 6 in, Blower Wheel Diameter 7 1/8 in, Control Type Low Voltage Remote Switch, Core Exchange Surface 200 sq ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.