Shop BROAN-NUTONE
See all product information
Create Account
Heater Ehaust Fan
Mfr # FG110HBS
Zoro # G904104542
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Color
White
For Use With
Broan 100HFL, Broan 100HL, Broan 765H110LB, NuTone 765H110L, NuTone 765HFL, NuTone 765HL
Includes
Grille Cover
Construction Material
Plastic
Remarks
Heater Fan Light Replacement Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG110HBS
- Zoro #
- G904104542
- UPC #
- 026715265572
- Country of Origin
- China
Dimensions
- Width (In.)
- 11 3/4 in
- Height (In.)
- 3 in
- Depth (In.)
- 3 in
- Overall Depth
- 3 in
- Overall Length
- 3 in
- Overall Width
- 11 3/4 in
- Wire Rope Length
- 3 in
Details
- Item
- Replacement Grille
- Color
- White
- For Use With
- Broan 100HFL, Broan 100HL, Broan 765H110LB, NuTone 765H110L, NuTone 765HFL, NuTone 765HL
- Includes
- Grille Cover
- Construction Material
- Plastic
- Remarks
- Heater Fan Light Replacement Cover
- Material
- Plastic
- Product Type
- Replacement Grille
- Compatible Manufacturer Model Number
- 100HFL, 100HL, 765H110LB, 765H110L, 765HFL, 765HL
Description
Replacement Grille, Compatible Grainger Part Number 3EJP8, 3EJP9, 56EC20, Compatible Manufacturer Model Number 100HFL, 100HL, 765H110LB, 765H110L, 765HFL, 765HL, Includes Grille Cover, Material Plastic, Overall Length 3 in, Overall Width 11 3/4 in, Color White, Overall Depth 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.