Shop HEARTHSENSE
See all product information
Create Account
Accessory Fan Blower Manual/Automatic Thermostat for Space Heaters
- Mfr # MGB100-RW
- Zoro # G623726230
product price:Â
$
46.75
/ea
Key Features
Length
5.125 in
Height
6.125 in
Width
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGB100-RW
- Zoro #
- G623726230
- UPC #
- 848660008086
- Country of Origin
- China
Dimensions
- Length
- 5.125 in
- Height
- 6.125 in
- Width
- 5.25 in
Description
Designed to circulate warm air more effectively, this accessory helps distribute heat evenly throughout the room-maximizing comfort. Compatible with HearthSense only branded vent-free infrared and blue flame heaters, this fan kit is a simple upgrade that delivers noticeable results. Please refer to the exact model numbers below to ensure proper fit before purchase. Product Features: - Compatible with the following HearthSense vent-free wall heater models: BF30T-B, IR26T-B, and IR16T-B - For use with 20,000 to 30,000 BTU infrared or blue flame HearthSense heaters - Optional accessory to circulate heated air - Easy to install with standard home tools - Requires electricity; standard grounded 3 prong plug
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.