In-Line Duct Blower, 1/26 hp, 120V AC
Mfr # S1108442
Zoro # G413343234
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Metal
Phase
1
Wheel Diameter
7 3/4 in
Includes
Blower Wheel, Motor, Scroll Housing
Wheel Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1108442
Zoro #
G413343234
UPC #
026715270347
Country of Origin
United States
Dimensions
Wheel Diameter
7 3/4 in
Outlet Duct Connection Width
8 in
Outlet Duct Connection Height
8 in
Details
Housing Material
Metal
Item
In-Line Duct Blower
Phase
1
Includes
Blower Wheel, Motor, Scroll Housing
Wheel Material
Plastic
Motor Horsepower
1/26 hp
Airflow @ 0.500 in SP
237 cfm
Assembly
Assembled
Nameplate Voltage
120V AC
Airflow @ 0.250 in SP
295 cfm
Maximum Static Pressure
7/8 in wc
Description
Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.