Shop BROAN-NUTONE
See all product information
Create Account
Kickspace Heater. 1500W 240VAC, 750/1500
- Mfr # 112
- Zoro # G0636995
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Product Type
Kickspace Heater. 1500W 240VAC,750/1500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 112
- Zoro #
- G0636995
- UPC #
- 026715004058
- Country of Origin
- China
- Item
- Kickspace Heater. 1500W 240VAC,750/1500
- Product Type
- Kickspace Heater. 1500W 240VAC,750/1500
Description
Kickspace Heater. 1500W 240VAC,750/1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.