Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Snsr, PIR, 120-277V AC, Wht

  • Mfr # MS100W

  • Zoro # G3981856


product price: $55.29
/ea

Key Features

Color
White
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Coverage at Suggested Mounting Height
300 sq ft
Sensing Technology
Passive Infrared (PIR)
Communication Method - Motion Sensing and Dimming
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS100W
Zoro #
G3981856
UPC #
026715260645
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
300 sq ft
Height
1.77 in.
Width
1.73 in.
Maximum Mounting Height
4 ft
Length
4.17 in.

Details

Item
Motion Sensor
Color
White
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Sensing Technology
Passive Infrared (PIR)
Communication Method - Motion Sensing and Dimming
Hard Wired
Item - Motion Sensing and Dimming
Motion Sensor
Color - Motion Sensing and Dimming
White
Time Delay - Motion Sensor
1 min, 15 min, 30 min, 5 min
Lighting Technology
Fluorescent, Incandescent, LED
Time Delay Adjustment Method - Motion Sensor
Automatic, Manual
Coverage Angle - Motion Sensor
180 Degrees
Voltage
120 to 277V AC
Installation Location - Motion Sensor
Wall Switch Box
Use With - Motion Sensing and Dimming
Sensor Switch nLight Control System
Communication Method
Hard Wired
Time Delay Adjustment Method
Automatic
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Horsepower Rating
1/2 hp
Load Rating @ 120V AC
300W (CFL, LED), 600W (Incandescent), 9A (1/2 HP Fan + Light)
Coverage Angle
180 Degrees
Neutral Required
Yes
Number of Buttons
2
Dimming Type
No Dimming
Nightlight
Yes
Includes Dimming Switch
Dimming Switch Not Included
Includes Motion Sensor
Yes
Includes Wall Plate
Wall Plate Included
Maximum Detection Distance
35 ft
Maximum Coverage Area
900 sq ft
Rated Frequency
60 Hz
Minimum Coverage Area
300 sq ft
Compatible with Series
Sensor Switch nLight Control System
Minimum Time Delay
30 sec
Dimming Method
No Dimming
Maximum Time Delay
30 min
Coverage Type
Large Motion
Sensor Operation
Occupancy
Installation Location
Wall
Number of Gangs
1
Series
Broan-NuTone
Compatible with Brand
Broan
Fan Rated
Yes
Wattage
300
Bluetooth Compatibility
No
Amperage (Amps)
3
Automatic Shut-Off
Yes
Warnock Hersey Certification
No
UL Listed
Yes
Contain Electronic Equipment
Yes
Battery Included
No
Primary Color
White
cULus Listed
Yes
cUL Listed
Yes
Operating Voltage
120 to 277V AC

Description

Motion Sensor, Number of Buttons 2, Sensor Operation Occupancy, Compatible with Series Sensor Switch nLight Control System, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 300W (CFL, LED), 600W (Incandescent), 9A (1/2 HP Fan + Light), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required Yes, Color White, Nightlight Yes, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.