Zoro Homepage

110 cfm cfm, 4 in Duct Dia., 120V, No

  • Mfr # SPK110

  • Zoro # G806890321


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
CFM @ 0.100-In. SP
110 cfm
Includes
Hardware
Watts
31.4W
Duct Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPK110
Zoro #
G806890321
UPC #
26715234127
Country of Origin
United States

Dimensions

Duct Dia.
4 in
Housing Height
7.625 in
Housing Width
10.5 in
Height (In.)
8.625 in
Grille Width
14 in
Width (In.)
14 in

Details

Voltage
120V
CFM @ 0.100-In. SP
110 cfm
Includes
Hardware
Watts
31.4W
Amps
0.9 A
Housing Material
Galvanized
Sones @ 0.100-In. SP @ 5 Ft.
1
Lighted
No
Motion Sensing
No
Controls
Wall Control
Humidity Sensing
No
Night-Light
No
Standards
cUL, cULus, HVI, UL Listed
Grille Material
Plastic
Motor Type
Centrifugal Blower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.