Zoro Homepage

110 CFM Less Than 0.3 Sones Energy Star Fan

  • Mfr # XB110

  • Zoro # G416652715


product price: $279.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB110
Zoro #
G416652715
UPC #
-
Country of Origin
China

Description

Broan ULTRA GREEN Series Fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards. Features Less Than 0.3 Sones Energy Star Fan Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable ULTRASilent Sound Technology results in operation at less than 0.3 sones - the quietest sound rating attainable for an environment that is so quiet, youll likely forget the fan is on ULTRAQuick Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower An inside-out mounting duct connector that are the fastest, easiest, most universal installation Retrofit installations can be done entirely from the room-side - no attic access required This means a faster, easier installation, so you can move on to something else Unique telescoping mounting frame can be placed and fastened through drywall hole because it expands from 14in to 24in and fits any type of joist, I-Joist or truss construction for a no guesswork installation to make the work fast and easy Snap-in housing and blower further simplify installation since you can hear - and feel - when they are properly seated Easy-to-position carriage allows housing location adjustment between joists so you can control the correct ceiling placement ULTRASmart DC Motor & Control Technology provides energy efficiency almost 10 times greater than ENERGY STAR requirements and maintains rated power CFM in nearly every installation You have confidence youre getting the expected performance and wont even notice the fan usage on your utility bill UL Listed for use over tubs and showers with a GFCI circuit, so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most Compatible with Radiation Damper RDFU which helps prevent flame and heat from spreading to other areas in multi-level buildings Can be used to comply with ASHRAE 62.2 and CALGreen Specifications CFM: 110 Recommended Room Size Sq. Ft.: 105 Sones: <0.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.