Zoro Homepage

505 180 CFM Ceiling Vertical Discharge Exhaust Fan

  • Mfr # 6073993

  • Zoro # G803727316


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6073993
Zoro #
G803727316
UPC #
26715022854
Country of Origin
China

Description

Use the Broan 180 CFM Exhaust Fan in problem rooms such as laundry rooms, kitchens or recreational rooms. The fan's permanently lubricated motor operates at 6.5 sones. The fan features durable steel housing and a white polymeric grille that can be painted to match any room's decor. For fast installation, the fan offers steel mounting brackets with keyhole slots.
  • 180 CFM for use in problem rooms.
  • Motor operates at 6.5 sones.
  • Permanently lubricated motor.
  • For use in rooms up to 160 sq.'
  • White polymeric grille can be painted to match any decor.
  • Steel housing material for durability.
  • UL listed.
  • Steel mounting brackets with keyhole slots for fast installation.
  • Ceiling or Wall Installation: Ceiling.
  • ETL Listed: No.
  • Fan Sound Level (Sones): 4 or more.
  • Grille material: Specialty.
  • Housing Material: Steel.
  • Light: No.
  • Maximum Room Size: 160 ft2.
  • Mounting Style: Surface Mount.
  • Remote Control: No.
  • Timer: No.
  • CSA Listed: No.
  • Color Family: Whites.
  • Energy Star Compliant: No.
  • Features: Fan Only.
  • HVI Certified: Yes.
  • Humidity Sensing: No.
  • Motion Sensing: No.
  • Nightlight: No.
  • Product Depth: 7".
  • Product Length: 10.25".
  • Product Width: 10.25".
  • UL Listed: 1-UL Listed.
  • Assembled Depth: 13.5".
  • Assembled Width: 13.5".
  • Assembled Height: 7".
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.