Zoro Homepage

70 cfm cfm, 3 in Duct Dia., 120V, No

  • Mfr # 671

  • Zoro # G706890322


product price: $53.75
/ea

Key Features

Voltage
120V
CFM @ 0.100-In. SP
70 cfm
Includes
Hardware
Duct Dia.
3 in
Amps
1.15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671
Zoro #
G706890322
UPC #
26715002528
Country of Origin
United States

Dimensions

Duct Dia.
3 in
Width (In.)
9.25 in
Height (In.)
4 in
Housing Width
8.25 in
Grille Width
9.25 in
Housing Height
3.75 in

Details

Voltage
120V
CFM @ 0.100-In. SP
70 cfm
Includes
Hardware
Amps
1.15 A
Housing Material
Galvanized
Sones @ 0.100-In. SP @ 5 Ft.
6
Lighted
No
Motion Sensing
No
Night-Light
No
Controls
Wall Control
Humidity Sensing
No
Standards
HVI, UL Listed
Grille Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.