Zoro Homepage
This item is Discontinued.
Broan-Nutone 80 cfm cfm, 6 in Duct Dia., 120V, No QTXE080

80 cfm cfm, 6 in Duct Dia., 120V, No (Discontinued)

  • Mfr # QTXE080
  • Zoro # G502609050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTXE080
Zoro #
G502609050
UPC #
26715163755
Country of Origin
China

Dimensions

Duct Dia.
6 in
Height (In.)
8.625 in
Housing Width
11.375 in
Width (In.)
13.75 in
Housing Height
7.625 in
Grille Width
13.75 in

Details

Voltage
120V
CFM @ 0.100-In. SP
80 cfm
Includes
Hardware
Watts
23.3W
Amps
0.2 A
Housing Material
Galvanized
Sones @ 0.100-In. SP @ 5 Ft.
0.3
Lighted
No
Motion Sensing
No
Motor Type
Centrifugal Blower
Controls
Wall Control
Standards
cUL, cULus, HVI, UL Listed
Night-Light
No
Humidity Sensing
No
Grille Material
Plastic

Description

THE QUIETEST PRODUCTS IN THE INDUSTRY. THE MOST STYLISH OPTIONS FOR YOUR HOME. THE QTXE LINE REPRESENTS THE ULTIMATE IN BATH FAN SOLUTIONS FOR TODAY'S HOMES. WHETHER YOU SELECT A FAN OR A FAN/LIGHT VERSION, THE QTXE LINE BRINGS SIMPLE ELEGANCE TO ANY BATH OR POWDER ROOM. WHETHER BY SIGHT OR BY SOUND, YOU'LL BARELY NOTICE THE QTXE LINE. EXCEPT, OF COURSE, WHEN YOU NEED JUST THE RIGHT AMOUNT OF VENTILATION AND LIGHT AT THE TOUCH OF A SWITCH. 0.3 SONES . 80 CFM . ENERGY STAR QUALIFIED . 6" DUCTING FOR SUPERIOR PERFORMANCE . MOTOR ENGINEERED FOR CONTINUOUS OPERATION . UL LISTED FOR USE OVER TUB/SHOWER WITH GFCI CIRCUIT . HANGER BARS FOR EASY, FAST AND UNIVERSAL INSTALLATION IN ALL TYPES OF CONSTRUCTION . HOUSING DIMENSION: 10-1/2" X 11-3/8" X 7-5/8" - FITS 2" X 8" CONSTRUCTION . GRILLE DIMENSION: 13 X 14 .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.