AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light
- Mfr # AE80BL
- Zoro # G803975960
product price:
$
162.99
/ea
Free Shipping & Returns
Key Features
Type
IC
Voltage
120V
CFM @ 0.000-In. SP
80
Shape
Rectangle
Height (In.)
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AE80BL
- Zoro #
- G803975960
- UPC #
- 26715239573
- Country of Origin
- China
Dimensions
- Height (In.)
- 5-3/4 in
- Width (In.)
- 12-1/2 in
- Duct Dia. (In.)
- 4 in
- Grille Width (In.)
- 12-1/2 in
- Housing Height (In.)
- 5-3/4 in
- Housing Width (In.)
- 10 in
Details
- Type
- IC
- Voltage
- 120V
- CFM @ 0.000-In. SP
- 80
- Shape
- Rectangle
- Hz
- 60 Hz
- Amps
- 0.5 A
- Mounting Location
- Ceiling
- Includes
- Hardware; Lights
- Sones HVI
- 1.2
- Grille Color
- White
- Grille Material
- Plastic
- Housing Material
- Galvanized
Description
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. With fresh grille designs and a full range of operating points, there’s an InVent Series solution for every installation.
Specifications- CFM: 80
- Sones: 1.5
- Duct Diameter: 4 in.
- Rated Amps: 0.5A
- Voltage: 120V
- Dimension: 0.88 H x 1.1 W x 1.1 L in.
- Weight: 9.16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.