
Broan 273603 36 Inch Interior Blower Downdraft With Aluminum Cover
Mfr # 273603
Zoro # G904110680
product price: $1,779.99
/eaKey Features
Material
Steel
Voltage
110V AC
Height
29-1/2 in
Vent Type
Ducted Only
Width
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
273603
Zoro #
G904110680
UPC #
26715052981
Country of Origin
United States
Dimensions
Height
29-1/2 in
Width
36 in
Depth
7 in
Details
Item
Vent Hood
Material
Steel
Voltage
110V AC
Vent Type
Ducted Only
Standards
UL, HVI-2100
Motor Amps
4 A
Includes
Blower; Hardware
Features
Washable Filter
Type
Telescopic
Description
Innovative downdraft system compatible with virtually all self-contained cook tops. Sleek trim styling complements any cook top style or color. Automatically raises into position with the touch of a button. Disappears flush with cook top surface. Space-saving design lets you make the most of precious under-counter cabinet space. Infinitely adjustable speed control is flush with the side of the unit inconspicuous yet easy to reach and simple to use. Blower discharges right left or down and slides side-to-side to ease installation. Front access panel allows easy cleaning. 36 inches. Aluminum.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.