This item is Discontinued.

Broan-Nutone Broan 332H 900 CFM Exterior Range Hood Blower 332H

This item is Discontinued.

Broan-Nutone

Broan 332H 900 CFM Exterior Range Hood Blower (Discontinued)

Mfr # 332H
Zoro # G604063248
UPC # 26715071821
Country of Origin United States
Category Range Hoods
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
332H
Zoro #
G604063248
UPC #
26715071821
Country of Origin
United States

Details

Item
Exterior Blower
Material
Aluminum
For Use
RM60000 Series Range Hood, 64000 Series Range Hood, Eclipse Series Downdraft, EX Series Chimney Hood, RMPE Power Pack, RMIP Inserts
Mounting
Wall Mountable

Description

This external blower is designed for use with compatible Broan-NuToneĀ® hoods, including Eclipse downdraft systems, RM60000 and 64000 Series hoods, EX Series chimney hoods, RMPE power packs, and RMIP inserts. It provides up to 880 max blower CFM to help exhaust airborne contaminants from cooking and living spaces. The unit features weather-resistant aluminum construction and can be mounted on a roof or an outside wall.

Key Features:

  • Compatibility: For use with select Broan-NuToneĀ® hoods, downdraft systems, power packs, and inserts.
  • Airflow Capacity: 880 max external blower CFM.
  • Construction: Weather-resistant aluminum housing.
  • Mounting Options: Installs on a roof or an exterior wall.
  • Duct Requirement: Requires a 10 in. round duct, sold separately.
  • Installation Requirement: Requires rough-in kit model 332KR, sold separately.
  • Placement: Blower should be installed at least 10 feet away from the hood location.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.