This item is Discontinued.

Broan-Nutone Broan 355BR Roof Mounted Powered Attic Ventilator With Brown PVC Dome - 1200 CFM 355BR

Broan 355BR Roof Mounted Powered Attic Ventilator With Brown PVC Dome - 1200 CFM (Discontinued)

  • Mfr # 355BR
  • Zoro # G602608922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355BR
Zoro #
G602608922
UPC #
26715182688
Country of Origin
United States

Description

TO MENTION IGNORED AS A PLACE FOR ENERGY SAVINGS. THATS WHERE BROAN SOLUTIONS MAKE SENSE. CONSIDER THIS: AIR TRAPPED IN YOUR ATTIC CAN EASILY REACH 150 DEGREES OR MORE. WITH BROAN VENTILATION SOLUTIONS, ITS STILL A FULL 60 DEGREES COOLER IN THE ATTIC ON A 90 DEGREE DAY. THATS WHY ATTIC VENTILATION IS CRITICAL TO MAKING ANY HOME MORE COMFORTABLE WHILE LOWERING ENERGY COSTS. AIR CONDITIONERS CAN RUN LESS AND WONT HAVE TO WORK AS HARD. HUMID, STAGNANT AIR CAN BE REMOVED, DRAWING FRESH DRY AIR ACROSS THE SURFACES. YOUR ATTIC CAN BE DRIER AND COOLER THE PERFECT TOOLS TO HELP FIGHT POTENTIAL MOISTURE DAMAGE. ATTIC SIZE: UP TO 1715 SQ. FT. . AMPS: 4.3 . CFM: 1200 . HEIGHT: 8" . DOME DIAMETER: 23-1/4" . DOME MATERIAL: PVC .

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.