This item is Discontinued.

Broan-Nutone Broan 358 Roof Mount Attic Ventilator With Aluminum Dome - 1200 CFM 358

This item is Discontinued.

Broan-Nutone

Broan 358 Roof Mount Attic Ventilator With Aluminum Dome - 1200 CFM (Discontinued)

Mfr # 358
Zoro # G902593607
UPC # 26715001569
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
358
Zoro #
G902593607
UPC #
26715001569
Country of Origin
China

Description

This roof-mounted power ventilator is designed to help reduce heat and moisture buildup in attics and garages. It can ventilate one-, two-, or three-car garages, whether attached or detached, and may help lower attic and garage temperatures during warm weather while reducing unwanted humidity and odors.

Key Features:

  • 14" metal blade: Precision-balanced blade designed to provide high airflow.
  • Adjustable thermostat: Built-in thermostat allows automatic operation at a selected temperature.
  • Mesh birdscreen: Helps keep out insects, birds, and animals while allowing airflow.
  • PVC plastic dome: Provides ultraviolet protection and added durability.
  • Galvanized steel housing: Adds structural strength to the ventilator body.
  • Metal flashing: Allows for nailing and hot tar application during installation.
  • Weather tested: Tested and approved for extreme hot and cold weather.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.