Zoro Homepage

Broan 41F Replacement Microtek Ductfree Filter

  • Mfr # 41F

  • Zoro # G904110550


product price: $39.95
/ea

Key Features

Material
Aluminum
Height
3/8 in
Vent Type
Vent Hood
Width
8-3/4 in
Length
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41F
Zoro #
G904110550
UPC #
26715000913
Country of Origin
United States

Dimensions

Height
3/8 in
Width
8-3/4 in
Length
10-1/2 in

Details

Item
Air Filter
Material
Aluminum
Vent Type
Vent Hood
Application
Remove Grease
Type
Replacement Filter

Description

  • Installs as non ducted only with charcoal filter.
  • 75 watt cooktop lighting (bulb not included).
  • Non ducted filter effective non ducted filtration system removes smoke and odors.
  • Rocker type fan and light control; 2 Speed fan.
  • 30" W by 17.5" D by 6" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.