Zoro Homepage

Broan 643 Aluminum Wall Cap and Fits 8 in. Round Duct

  • Mfr # 643

  • Zoro # G704063216


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Cap Height (In.)
13 in
Cap Width (In.)
12-1/2 in
Material
Aluminum
Overall Length
9-3/8 in
Color
Natural Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643
Zoro #
G704063216
UPC #
26715022946
Country of Origin
United States

Dimensions

Cap Height (In.)
13 in
Cap Width (In.)
12-1/2 in
Overall Length
9-3/8 in

Details

Material
Aluminum
Color
Natural Finish

Description

  • Roof and Wall Caps.
  • For use on vent terminations.
  • Steel cap 2C090 has Black Epoxy finish.
  • Fits Duct Size: 8".
  • Construction Material: Aluminum.
  • Flange Size: 12-1/2" x 13".
  • For Use With: Vent Terminations.
  • Includes: Built-in Damper.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.