Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broan 80 CFM Energy Star Single-Speed Bath Fan, White

  • Mfr # AE80B

  • Zoro # G215854396


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE80B
Zoro #
G215854396
UPC #
026715236008
Country of Origin
United States

Description

This patent-pending series marks a revolution of our mid-range ventilation fans.It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points.Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before.And all with new grille designs that are at home in any decor.Features -With our trueseal damper technology invent fans reduce air leakage by up to 50%compared to competitive models -Retrofit installations can be done entirely from the room-side -Ezduct connector can be installed room-side -Ul listed for use over tubs and showers with a gfci circuit -Energy star qualified -For bathrooms up to 75 square feet Specifications - Color: White - Current: 0.3A - Duct Size: 4in - Size: 80 CFM - Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.