Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broan 843BL Steel Wall Cap for 6 in. Round Duct

  • Mfr # 843BL

  • Zoro # G803980094


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Cap Height (In.)
6 in
Cap Width (In.)
6 in
Material
Steel
For Use With
Range Hoods and Bath Ventilation Fans
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
843BL
Zoro #
G803980094
UPC #
26715164608
Country of Origin
China

Dimensions

Cap Height (In.)
6 in
Cap Width (In.)
6 in

Details

Item
Wall Cap
Material
Steel
For Use With
Range Hoods and Bath Ventilation Fans
Color
Black

Description

Features
  • Overall size showing on the surface is 9" square with a 5-1/2" hood and a 1-1/4" long attachment collar for 6" round ductwork (NOT for use with dryer venting)
  • Equipped with a spring-loaded backdraft damper and bird screen to keep nests and small animals on the outside
  • Wall cap is made of 22 gauge CRCQ steel construction with a black electrically-bonded epoxy finish for durability and long life
Specifications
  • Size: 6 in.
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.