This item is Discontinued.

Broan-Nutone Broan EI5936SS 30 in. EI59 Series Glass Island Range Hood EI5936SS

This item is Discontinued.

Broan-Nutone

Broan EI5936SS 30 in. EI59 Series Glass Island Range Hood (Discontinued)

Mfr # EI5936SS
Zoro # G603859354
UPC # 26715194919
Country of Origin United States
Category Range Hoods
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EI5936SS
Zoro #
G603859354
UPC #
26715194919
Country of Origin
United States

Dimensions

Height (In.)
30.5 in.
Length
25.625 in.
Width (In.)
35.375 in., 36 in.
Duct Connector Size
6 in Round
Minimum Height Above Cooktop (In.)
24

Details

Material
Stainless Steel
Voltage
120
Filter Type
Aluminum
Includes
Blower, Hardware, Lights
Amps
3.55
Light Type
Halogen
Series
Broan® Elite EI59 Series Island Range Hood
Wattage
426
Features
Dishwasher Safe Filter, Flue Accommodates Ceilings up to 9 ft, Heat Sentry, Non-Ducted Recirculation Capable
Standards
cULus Listed
Lighted
Yes
Low Speed Sones
2.5
Bulb Base Type
GU10
Duct Direction
Vertical
Air Flow Method
Centrifugal Blower
Venting Methods
Convertible with Kit
CFM
500
Number of Filters
1
Product Type
Island
Style
Curved Glass
Number of Bulbs
4
Duct Shape
Round
Number of Speeds
3
Recommended Bulb Type
35W, Type MR16 GU10
Number of Light Levels
3
Frequency (Hz)
60
Max Blower CFM
520
ADA Compatible
No
Certifications
HVI Certified

Description

This range hood is equipped with an internal blower rated up to 520 Max Blower CFM for kitchen ventilation. It includes quad halogen lighting with three intensity settings, electronic push-button controls with a blue speed indicator, and features for delay-off operation and filter cleaning reminders. The telescopic flue is designed for 8' to 9' ceiling heights, with optional extensions available for 9' to 10' ceilings in ducted or non-ducted installations.

Key Features:

  • 520 Max Blower CFM internal blower: Provides ventilation with an integrated blower system.
  • Quad halogen lighting: Includes bulbs and offers 3 light intensity settings.
  • 3-speed electronic push control: Lets you select among three blower speeds with a blue indicator display.
  • Delay-off function: Allows the hood to continue running for a set period after cooking.
  • Filter clean reminder: Alerts users when filter maintenance is needed.
  • Quick-release aluminum filters: Filters can be removed for cleaning or maintenance.
  • Heat Sentry®: Detects excessive heat and automatically switches the blower to high speed.
  • Automatic make-up air damper compatibility: Designed to work with Broan Automatic Make-up Air Dampers.
  • Optional remote control: Supports remote operation with BCR1 remote control, sold separately.
  • Telescopic flue: Fits 8' to 9' ceilings; optional flue extension available for 9' to 10' ceilings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.