Zoro Homepage

Broan MD8TU 8 in. Automatic Make-Up Air Damper

  • Mfr # MD8TU

  • Zoro # G403980104


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Color
Galvanized
Material
Steel
Length
8 in
Width
10 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD8TU
Zoro #
G403980104
UPC #
26715203796
Country of Origin
United States

Dimensions

Length
8 in
Width
10 in
Height
11 in

Details

Color
Galvanized
Material
Steel

Description

Designed to provide the best technology to equalize pressure between indoors and outdoors, while providing effective ventilation for a cleaner, healthier home. Eliminate gases, smoke or particulates generated from naturally vented combustion devices like a fireplace or water heater. Only BROAN offers such a complete and simple solution for automatic and controlled fresh air into the home every time you turn on the range hood! This is an interlocked, synchronized system that installs easily and requires only low voltage wiring to the sensor. Perfect for new construction or retrofit into an existing home.

Features
  • BROAN® interlocked make-up air dampers provide outside air when required to keep the air in the home fresher by allowing the range hood to operate at optimum levels
  • Universal design works with any BROAN® range hood to balance indoor air pressure by providing interlocked make-up air without requiring a direct wire connection between the range hood and the damper. Instead a sensor is attached to the exhaust duct to detect if the range hood is operating
  • Slave dampers (MD6S, MD8S or MD10S) are interlocked to the main automatic or universal make-up air damper and open in unison for synchronized operation. They close, along with the main damper, as soon as the range hood is powered off. Slave dampers can be “ganged” together to provide a cost effective means to provide for higher volumes of make-up air
  • Interlocked make-up air damper systems meet IRC Code requirements for make-up air with range hoods over 400 CFM
  • Interlocked make-up air systems avoid wasted energy associated with barometric solutions and do not let unwanted air into the home during heating or cooling activities so air pressure is equalized for a well-balanced environment
  • Fresh air wall caps are required for use with Make-Up Air Dampers
  • Size - 8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.