Zoro Homepage

Broan-nautilus Wall Ducting Kit WVK2A

  • Mfr # WVK2A

  • Zoro # G803899761


product price: $46.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVK2A
Zoro #
G803899761
UPC #
-
Country of Origin
United States

Description

  • Wall ducting kit
  • White wall cap for 4" round duct
  • Includes four mounting screws
  • Engineered resin material for impact and UV resistance
  • Weighted hood guards against wind or birds
  • 4" diameter metal duct connector
  • Two nylon zip ties
  • 3" to 4" duct adapter
  • 5' of 4" diameter flexible foil ducting conforms to UL 181 Class 1 air connector requirements
  • Length: 11
  • Width: 7
  • Height: 7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.