This item is Discontinued.

Broan-Nutone Broan-Nutone 1035P24WHG Cove 16 in. Recessed Medicine Cabinet in Basic White 1035P24WHG

Broan-Nutone 1035P24WHG Cove 16 in. Recessed Medicine Cabinet in Basic White (Discontinued)

  • Mfr # 1035P24WHG
  • Zoro # G203877246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035P24WHG
Zoro #
G203877246
UPC #
656407030029
Country of Origin
China

Description

The 16" NuTone Cove Medicine Cabinet provides tactical storage space behind an extra large mirror for grooming. Adjustable glass shelves are easy to clean and allow for flexible configuration of the storage space to meet your needs. With a mirror on the backside of the door you may groom and have immediate access to cosmetics, lotions, and creams. Door mounting is reversible for left-hand or right-hand door opening.
  • 3 adjustable glass shelves.
  • Piano hinge.
  • Interior door mirror.
  • Innovative rubberized magnet closure.
  • Reversible door mounting for left or right side opening.
  • Adjustable hinges: No.
  • Cabinet material: Steel.
  • Concealed hinges: No.
  • Fog Free: No.
  • Mirror on back of door: Yes.
  • Number of Shelves: 3.
  • Recessed: Yes.
  • Recessed Opening Width: 14".
  • Width: 29" and under.
  • Color Family: White.
  • Decorative door pull/handle: No.
  • Integrated electrical outlet: No.
  • Mirrored back cabinet wall: No.
  • Optional mirrored light fixture: No.
  • Recessed Opening Height: 24".
  • Assembled Depth: 4.5"
  • Assembled Width: 16".
  • Assembled Height: 26".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.