This item is Discontinued.

Broan-Nutone Broan-Nutone 1448 Galena 16 in. Recessed Medicine Cabinet in Brushed Stainless Steel 1448

This item is Discontinued.

Broan-Nutone

Broan-Nutone 1448 Galena 16 in. Recessed Medicine Cabinet in Brushed Stainless Steel (Discontinued)

Mfr # 1448
Zoro # G403877626
UPC # 26715050932
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1448
Zoro #
G403877626
UPC #
26715050932
Country of Origin
China

Description

This easy-to-clean, corrosion-resistant single door cabinet features high luster, stainless steel construction and a bright satin finish. Combined with a 1/2" beveled-edge door mirror, the Stainless Steel Body provides a high-tech look at a modest price.
  • Beveled-edge mirror.
  • 3 adjustable glass shelves.
  • Reversible door for left and right hand opening.
  • Piano hinge.
  • Adjustable hinges: No.
  • Cabinet material: Stainless Steel.
  • Concealed hinges: No.
  • Fog Free: No.
  • Mirror on back of door: No.
  • Number of Shelves: 3.
  • Recessed: Yes.
  • Recessed Opening Width: 14".
  • Width: 29" and under.
  • Color Family: Silver metallic.
  • Decorative door pull/handle: No.
  • Integrated electrical outlet: No.
  • Mirrored back cabinet wall: No.
  • Optional mirrored light fixture: No.
  • Recessed Opening Height: 24".
  • Assembled Depth: 4.5".
  • Assembled Width: 16".
  • Assembled Height: 26".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.