This item is Discontinued.

Broan-Nutone Broan NuTone QTXE110150DC 110-130-150 CFM Series Bathroom Exhaust Ventilation Fan QTXE110150DC

Broan NuTone QTXE110150DC 110-130-150 CFM Series Bathroom Exhaust Ventilation Fan (Discontinued)

  • Mfr # QTXE110150DC
  • Zoro # G904085155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTXE110150DC
Zoro #
G904085155
UPC #
26715256808
Country of Origin
China

Description

The Broan QT DC line of fans offers powerful airflow, with exceptional performance, and ultra-quiet sound. The DC motor is selectable between 110, 130, and 150 CFM. The QT DC also offers ultra-quiet sound ratings, producing only 0.7 sones at 150 CFM. This line of fans is the perfect combination of performance, efficacy, and silent operation.

Features
  • Selectable CFM with speeds of 110-130-150
  • Quiet operation of <0.3-0.4-0.7 sones
  • DC motor helps maintain static pressure to ensure installed performance
  • Motor engineered for continuous operation
  • ENERGY STAR Certified
  • Hanger bars to position housing anywhere on center joists
  • Unique patented spacers for mounting to engineered "I" joists
  • Rugged, galvanized steel construction to withstand moisture
Specifications
  • CFM: 110-130-150 Selectable CFM
  • Type: Vent Fan
  • Color: Galvanized Steel
  • Material: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.