Zoro Homepage

Broan SP3004 30" Stainless Steel Reversible Backsplash

  • Mfr # SP3004

  • Zoro # G703980958


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3004
Zoro #
G703980958
UPC #
26715000760
Country of Origin
United States

Dimensions

Width
30 in
Height
24 in

Details

Item
Backsplash

Description

  • Help keep your kitchen looking like new with a metal backsplash.
  • Provides easy clean-up of cooking splatter.
  • Durable finish.
  • Attractive, appliance-matching colors: Reversible White/Almond, Reversible Bisque/Black.
  • Aluminum or 24-gauge stainless steel.
  • 30" Width, all are 24" High.
  • Installs easily with four screws.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.