Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star Certified

  • Mfr # AE80B

  • Zoro # G2101961


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
80 cfm
Includes
Fan Assembly, Grille
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE80B
Zoro #
G2101961
UPC #
026715236008
Country of Origin
United States

Dimensions

Duct Dia.
4 in
Width (In.)
10"
Housing Width
9 1/4 in
Height (In.)
5-3/4"
Grille Width
12 in
Housing Length
10 in
Grille Length
11 1/2 in
Housing Height
5 3/4 in
Overall Width
10 in
Overall Height
5 3/4 in
Profile Height Family
Medium
Duct Diameter
4 in
Overall Depth
9 1/4 in
Profile Width Family
Single-Wide

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
80 cfm
Includes
Fan Assembly, Grille
Phase
1
Watts
28.2 W
Amps
0.3
Housing Material
Steel
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
1.5
Lighted
Without Light
Heater
Without Heater
Motion Sensing
No
Profile
Medium
Item
Bathroom Fan
Construction Material
Metal
Hz
60 Hz
Standards
AMCA, cUL Listed, ENERGY STAR Certified, HVI Certified, UL Listed
Discharge
Horizontal
Humidity Sensing
No
Requires
Ductwork
Night-Light
No
Grille Material
Polymeric
Green Certification or Other Recognition
Energy StarĀ® Certified
Grille Color
White
Full Load Amps
0.3
Sensor Type
None
Discharge Direction
Horizontal
Full Load Current
0.3 A
Nameplate Voltage
120V AC
Noise Level @ 0.125 in SP @ 5 ft
1.5 sones
Exhaust Airflow @ 0.100 in SP
80 cfm
Noise Level @ 0.250 in SP @ 5 ft
2.5 sones
Maximum Coverage Area
75 sq ft
Vent Design
Ducted
Wattage
25 W
Noise Level @ 0.000 in SP @ 5 ft
1 sones
Exhaust Airflow @ 0.250 in SP
58 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
89 cfm
Noise Level @ 0.100 in SP @ 5 ft
1.2 sones
Roomside Installation
Yes
Grille Finish
Painted Enamel
Includes Grill
Yes
Motor Speed
840 RPM
Maximum Noise Level
1.2 sones
Duct Shape
Round

Description

Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Material Steel, Heater Without Heater, Includes Fan Assembly, Grille, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 80 cfm, Exhaust Airflow @ 0.000 in SP 89 cfm, Maximum Noise Level 1.2 sones, Noise Level @ 0.100 in SP @ 5 ft 1.2 sones, Maximum Coverage Area 75 sq ft, Number of Speeds 1, Overall Depth 9 1/4 in, Overall Height 5 3/4 in, Overall Width 10 in, Lighted Without Light, Phase 1

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.