Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidistat, 9 A, White, 120 V

  • Mfr # DD500W

  • Zoro # G000422243


product price: $48.59
/ea
Sold in multiples of 4 for $194.36

Key Features

Color
White
Voltage
120
Adjustable Range
20 to 80% RH
Standards
cUL Listed, UL Listed
Includes
Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD500W
Zoro #
G000422243
UPC #
026715260621
Country of Origin
China

Details

Item
Dehumidistat,Wall Switch,Ventilation
Color
White
Voltage
120
Adjustable Range
20 to 80% RH
Standards
cUL Listed, UL Listed
Includes
Switch
Switch Action
Close on Rise
Mounting
Wall
Contact Rating (Amps)
9 A
Agency Compliance
cUL Listed, UL Listed
Switch Type
Rotary Dial
Control Range
20 %
Contact Rating
9 A
Compatible Product Type
Ventilation Fan
Product Type
Dehumidistat
Nameplate Voltage
120V AC
Compatible Manufacturer Model Number
440RLTK, 605RP, 744, 744L, 744LED, 744RL, AR80LWH
Compatible with Manufacturer Model Number
440RLTK, 605RP, 744, 744L, 744LED, 744RL, AR80LWH
Current Rating
9 A
Compatible Manufacturer Part Number
440RLTK, 605RP, 744, 744L, 744LED, 744RL, AR80LWH
Automatic Shut-Off
Yes
UL Listed
Yes
cUL Listed
Yes
Primary Color
White
Certification File No.
E357881
cULus Listed
Yes
Compatible with Manufacturer Model No.
440RLTK, 605RP, 744, 744L, 744LED, 744RL, AR80LWH
Compatible with Mfr. Model No.
440RLTK, 605RP, 744, 744L, 744LED, 744RL, AR80LWH
For Use with Mfr Model Number
440RLTK, 605RP, 744, 744L, 744LED, 744RL, AR80LWH
Compatible Pump Manufacturer Part Number
440RLTK, 605RP, 744, 744L, 744LED, 744RL, AR80LWH
Input Voltage
120 V AC
Humidity Settings
80 %
Compatible Mfr. Model Number
440RLTK, 605RP, 744, 744L, 744LED, 744RL, AR80LWH

Description

Dehumidistat,Wall Switch,Ventilation, Product Type Dehumidistat, Control Range 20 Percent, Input Voltage 120 V AC, Switch Action Close on Rise, Current Rating 9 A, Mounting Location Wall Mount, Compatible Manufacturer Part Number 440RLTK, 605RP, 744, 744L, 744LED, 744RL, AR80LWH, Includes Switch, Color White, Compatible Product Type Ventilation Fan, Standards cUL Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.