Zoro Homepage

DuctMountDehumidifier, 350cfm, 3000sqft

  • Mfr # Broan(R) 120 Pint Dehumidifier

  • Zoro # G709921641


product price: $3,035.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes Air Filter
Air Filter Included
Drain/Pump Options
Continuous Drain
Overall Depth
32 3/16 in
Manufacturer Warranty Length
6 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Broan(R) 120 Pint Dehumidifier
Zoro #
G709921641
UPC #
810017961368
Country of Origin
United States

Dimensions

Overall Depth
32 3/16 in
Manufacturer Warranty Length
6 yr
Drain Connection Size
3/4 in
Overall Height
21 in
Overall Width
14 3/8 in
For Duct Diameter
10 in

Details

Item
Duct Mount Dehumidifier
Voltage
115V AC
Includes Air Filter
Air Filter Included
Drain/Pump Options
Continuous Drain
Coverage Area
3,000 sq ft
Refrigerant Charge
26 oz
Refrigerant Type
R-410A
Daily Water Removal Capacity (80F/60 RH)
121 pt
Electrical Connection Type
Plug-In
Weight
91 lb
Operating Temperature Range
95 Degrees F
Energy Performance
2.9 L/kWh
Control Modes
Ventilation
Filter Performance Rating
MERV 13
HVAC Mounting Options
Dedicated Return to Main Supply
Drain Connection Type
NPT
Series
Broan
Filters Out
Water
Recommended Environments
Residential Homes
Input Amperage
7.3 A
Air Flow @ 0.0 in wg
350 cfm
Standards
ETL Listed
Frequency
60 Hz
Control Method
Handheld Remote
Operating Temperature - Minimum
49 Degrees F
Drain Connection Gender
Female
Output Amperage
7.4 A
Housing Material
Metal
Daily Water Removal Capacity (70F/60 RH)
118 pt

Description

Duct Mount Dehumidifier, Voltage 115V AC, Refrigerant Type R-410A, Refrigerant Charge 26 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.