Economy Energy Star 50 CFM 2 Sones Bathroom Ventilation Fan

  • Mfr # 688E

  • Zoro # G015356458


product price: $26.99
/ea

Key Features

Grille Color
White
For Use With
3 inch ducts
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
688E
Zoro #
G015356458
UPC #
26715274161
Country of Origin
United States

Details

Grille Color
White
For Use With
3 inch ducts
Voltage
120V

Description

Broan-Nutone Economy Energy Star Series fans are versatile, compact, and economical ventilation solutions. With a galvanized steel housing and double strength mounting flanges, the economy fan offers powerful ventilation performance with Energy Star for 2.0 sones, that helps ventilate air to prevent mold and mildew. Also including a removable motor assembly and plug-in permanently lubricated motor for ease of service and cleaning.Brand Name: Broan-NuToneSub Brand: Economy Energy StarMaximum Air Volume: 50 CFMFan Sound Level: 2 SonesProduct Type: Bathroom Ventilation FanLight: NoCompatible Duct Size: 3 in.Housing Material: SteelNightlight: NoCeiling or Wall Installation: Ceiling or WallUL Listed: YesETL Listed: NoGrille Material: PlasticHVI Certified: NoPackaging Type: BoxedColor: WhiteDepth: 9 in.Width: 8.75 in.Height: 4.75 in.Energy Star Certified: YesVoltage: 120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.