Zoro Homepage

EVOLVE Premium Exhaust Fan w/ Continuous

  • Mfr # PTE1115RK

  • Zoro # G822653115


product price: $253.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTE1115RK
Zoro #
G822653115
UPC #
026715272228
Country of Origin
United States

Description

EVOLVE Premium Exhaust Fan w/ Continuous Run, 110-130-150 Selectable CFM, Discharge Direction Vertical, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes CleanCover(TM) Grille, Mounting Location Ceiling, Maximum Airflow 150 cfm, Exhaust Airflow @ 0.100 in SP 150 cfm, Exhaust Airflow @ 0.000 in SP 110 cfm, 150 cfm, Maximum Noise Level 0.6 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.