Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Ceiling, Without Light

  • Mfr # PTE511RK

  • Zoro # G714921193


product price: $275.00
/ea
Free Shipping & Returns

Key Features

Motor Type
Electronically Commutated
Noise Level @ 0.250 in SP @ 5 ft
0.9 sones, 1 sones, 1.5 sones
Nameplate Voltage
120V AC
Includes Light Bulbs
No
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTE511RK
Zoro #
G714921193
UPC #
026715271078
Country of Origin
United States

Dimensions

Grille Width
13 1/8 in
Overall Height
7 1/8 in
Overall Width
10 1/2 in
Overall Depth
11 3/8 in
Duct Diameter
4 in
Grille Length
14 in

Details

Item
Exhaust Fan
Motor Type
Electronically Commutated
Noise Level @ 0.250 in SP @ 5 ft
0.9 sones, 1 sones, 1.5 sones
Nameplate Voltage
120V AC
Includes Light Bulbs
No
Lighted
Without Light
Heater
Without Heater
Housing Material
Steel
Grille Material
Polymeric
Maximum Noise Level
1.5 sones
Exhaust Airflow @ 0.250 in SP
50 cfm, 80 cfm, 110 cfm
Wattage
24.5 W
Includes Grill
Yes
Phase
1
Duct Shape
Round
Vent Design
Ducted
Noise Level @ 0.100 in SP @ 5 ft
0.4 sones, 0.5 sones, 0.6 sones
Full Load Current
10.5 A
Maximum Airflow
110 cfm
Roomside Installation
Yes
Frequency
60 Hz
Exhaust Airflow @ 0.100 in SP
50 cfm, 80 cfm, 110 cfm
Exhaust Airflow @ 0.000 in SP
64.6 cfm, 88.3 cfm, 121.9 cfm
Maximum Coverage Area
105 sq ft
Housing Finish
Galvanized
Number of Speeds
3
Mounting Orientation
Vertical
Discharge Direction
Horizontal
Standards
HVI Certified

Description

Vent Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.