Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Switch, 1 3/4 in H, 2 in W

  • Mfr # PEM

  • Zoro # G722441348


product price: $18.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEM
Zoro #
G722441348
UPC #
026715271122
Country of Origin
China

Description

Fan Switch, Switch Type Occupancy Sensor, Contact Form SPST, Input Voltage 120V AC, Maximum Input Current 0.5 A, Number of Switches or Dials 1, Plate Material Plastic, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Plate Color White, Switch Color White, Overall Height 1 3/4 in, Overall Width 2 in, Compatible with Series EVOLVE Premium, Items Controlled Fans, Application Fans, Product Type Fan Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.