Grille Upgrade Kit, 3 99/100" H, Plastic
Mfr # S97015170
Zoro # G814652850
product price: $51.19
/eaKey Features
Material
Plastic
Overall Depth
5 4/25 in
Overall Height
3 99/100 in
Includes
Black Receptacle
Product Type
Grille Upgrade Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S97015170
Zoro #
G814652850
UPC #
026715139613
Country of Origin
China
Dimensions
Overall Depth
5 4/25 in
Overall Height
3 99/100 in
Overall Width
2 59/100 in
Details
Item
Grille Upgrade Kit
Material
Plastic
Includes
Black Receptacle
Product Type
Grille Upgrade Kit
Compatible Manufacturer Model Number
684-D
Description
Grille Upgrade Kit, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number 684-D, Includes Black Receptacle, Material Plastic, Overall Depth 5 3/16 in, Overall Height 4 in, Overall Width 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.