Zoro Homepage

Grille Upgrade Kit, 4 99/100" D, 1 1/2" H

  • Mfr # S1101224

  • Zoro # G314652800


product price: $26.35
/ea

Key Features

Material
Plastic
Overall Width
4 1/5 in
Product Type
Grille Upgrade Kit
Overall Depth
4 99/100 in
Includes
Fan and Light Receptacles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1101224
Zoro #
G314652800
UPC #
026715260225
Country of Origin
Cambodia

Dimensions

Overall Width
4 1/5 in
Overall Depth
4 99/100 in
Overall Height
1 1/2 in

Details

Item
Grille Upgrade Kit
Material
Plastic
Product Type
Grille Upgrade Kit
Includes
Fan and Light Receptacles
Compatible Manufacturer Model Number
BHF80

Description

Grille Upgrade Kit, Compatible Grainger Part Number 793KX7, Compatible Manufacturer Model Number BHF80, Includes Fan and Light Receptacles, Material Plastic, Overall Depth 5 in, Overall Height 1 1/2 in, Overall Width 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.