Humidity Sensor, 2 in H, 1 1/2 in W

  • Mfr # PES
  • Zoro # G722441010
product price: 
$
51.79
/ea

Key Features

Sensing Element Type
All-Polymer
Maximum Sensing Temperature
122 Degrees F
Electrical Connection Type
Hardwired
Application
Air Handlers, Residential
Minimum Operating Temperature
32 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PES
Zoro #
G722441010
UPC #
026715272242
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Depth
1 1/2 in
Overall Height
2 in
Overall Length
2 1/2 in
Overall Width
1 1/2 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in
Fits Chest Size
Can be Daisy Chained for Dual Sensing (Motion and Humidity)

Details

Sensing Element Type
All-Polymer
Maximum Sensing Temperature
122 Degrees F
Electrical Connection Type
Hardwired
Application
Air Handlers, Residential
Minimum Operating Temperature
32 Degrees F
Features
Can be Daisy Chained for Dual Sensing (Motion and Humidity)
RH Sensor
Capacitive
Housing Color
Black
Housing Type
Standard Housing
Relative Humidity Accuracy
+/-5% of Full Scale
Hysteresis
+/-1%
Repeatability
+/- 1% of Measured Value
Item
EVOLVE Premium Exhaust Fan Humidity Sensing Module
NIST Traceable Certificate
Not NIST Traceable Certified
Housing Material
Plastic
Relative Humidity Range
20 to 90%
Measurement Type
Single
Display Type
Analog
Temperature Accuracy
+/-1.00 Degrees F
Number of Mounting Holes
2
Power Type
Electrical
Wall Plate Style
Semi-Flush
Wiring Entry
Cable Gland
Product Type
Humidity Sensor
Includes Power Supply
Power Supply Not Included
Maximum Operating Temperature
120 Degrees F
For Use With
EVOLVE Premium Exhaust Fans
Minimum Sensing Temperature
0 Degrees F
Humidity Accuracy
+/-5% of Full Scale
Response Time
10 sec
Compensated Temperature Range
32 Degrees to 104 Degrees F
Series
Evolve
Power Required
120V AC
Weight
0.5 lb
Storage Temperature Range
-20 Degrees to 150 Degrees F
Compatible Product Type
EVOLVE Premium Exhaust Fans

Description

EVOLVE Premium Exhaust Fan Humidity Sensing Module, Display Type Analog, Sensing Element Type All-Polymer, Mounting Location Surface Mount, Wall Mount, Output Not Applicable, Housing Material Plastic, Housing Color Black, Probe Length Not Applicable, Temperature Accuracy +/-1.00 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 0 Degrees F, For Use With Building Automation Systems Not Applicable

Ratings & reviews