Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lighted Grille, 9 3/4In, Plastic, White

  • Mfr # FG600

  • Zoro # G701209488


product price: $39.69
/ea

Key Features

Includes
(2) Sets of Grille Springs
For Use With
50NT, 670, 671, 674, 676, 678, 679, 679L, 680, 683, 683C, 683L, 684, 684NT, 688, 689, 6950, 696N, 696N0, 763, 763N, 763NC, 770, 771, 784, 80NT, 80NTE, Broan Models : 576, E050, E070, ED50L, HD50, HD50L, HD50LNT, HD50NT, HD80, HD80L, HD80LNT, HD80NT, N676, N678, N679, N680, N688, Nautilus Models :N671, NuTone Models695
Remarks
Easy Installation
Construction Material
Plastic
Depth (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG600
Zoro #
G701209488
UPC #
026715256624
Country of Origin
China

Dimensions

Depth (In.)
11 in
Width (In.)
9 3/4 in
Height (In.)
2 in
Overall Width
9 3/4 in
Overall Length
9 3/4 in

Details

Includes
(2) Sets of Grille Springs
For Use With
50NT, 670, 671, 674, 676, 678, 679, 679L, 680, 683, 683C, 683L, 684, 684NT, 688, 689, 6950, 696N, 696N0, 763, 763N, 763NC, 770, 771, 784, 80NT, 80NTE, Broan Models : 576, E050, E070, ED50L, HD50, HD50L, HD50LNT, HD50NT, HD80, HD80L, HD80LNT, HD80NT, N676, N678, N679, N680, N688, Nautilus Models :N671, NuTone Models695
Remarks
Easy Installation
Construction Material
Plastic
Item
LED Lighted Grille
Material
Plastic
Compatible Manufacturer Model Number
NCF80, VQ50, VQ80, CF670A1151, CF684A1151, 576, 670, 671, 674, 676, 678, 679, 679L, 680, 683, 683C, 683L, 684, 688, 689, 770, 771, 784, E050, E070, ED50L, HD50, HD50L, HD80, HD80L, VCDD005C, VCDD008C, 6CEV005A, 6CEV008A, SP-C50, FF50, FF50E, FF80, N671, N676, N678, N679, N680, N688, 50NT, 684NT, 695, 6950, 696N, 696N0, 763, 763N, 763NC, 80NT, 80NTE, HD50LNT, HD50NT, HD80LNT, HD80NT, Z1, ZL1, ZL2, T050, T080, UVQ50, UVQ80
Color
White
Product Type
LED Grille Upgrade Kit

Description

LED Lighted Grille, Compatible Grainger Part Number 15J070, 15J071, 39W531, 3PXR1, 4C374, 4C375, 4C376, 4C377, 4C378, 4C772, 4CK06, 5C100, 5E831, 5E832, 5E833, 5E834

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.