Zoro Homepage

-Nutone 403 Series Ducted Aluminum Range Hood Filter

  • Mfr # BP29

  • Zoro # G311380041


product price: $16.89
/ea

Key Features

Nominal Height
0.09 in
Frame or Header Material
Aluminum
Nominal Width
8.75 in
Nominal Depth
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP29
Zoro #
G311380041
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Height
0.09 in
Nominal Width
8.75 in
Nominal Depth
10-1/2 in

Details

Frame or Header Material
Aluminum
Item
Replacement Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.