Zoro Homepage

-Nutone Allure 1 Ducted Aluminum Range Hood Filter

  • Mfr # BPS1FA30

  • Zoro # G011380129


product price: $34.99
/ea

Key Features

Nominal Width
11-7/8 in
Frame or Header Material
Aluminum
Nominal Height
14.344 in
Nominal Depth
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS1FA30
Zoro #
G011380129
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Width
11-7/8 in
Nominal Height
14.344 in
Nominal Depth
3/8 in

Details

Frame or Header Material
Aluminum
Item
Replacement Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.