Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Range Hood Filter

  • Mfr # BPQTF

  • Zoro # G022576979


product price: $12.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPQTF
Zoro #
G022576979
UPC #
026715133833
Country of Origin
Mexico

Description

Range Hood Filter, Style - Air Filters Panel, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) CBD1, CBD3, CBX1, NS6500, QL1, QL100, QML, QT20000, WA6500, Filters Out Cooking Oil, Dirt, Smoke, Initial Resistance @ 300 fpm Not Applicable, Nominal Height 11.25 in, Nominal Width 11.63 in, Nominal Depth 0.38 in, Actual Height 11 1/4 in, Actual Width 11 5/8 in, Actual Depth 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.