Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor/Wheel for 696N

  • Mfr # C350BNR

  • Zoro # G516664755


product price: $64.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C350BNR
Zoro #
G516664755
UPC #
026715272914
Country of Origin
United States

Details

Item
Replacement Motor/Wheel for 696N

Description

Replacement Motor/Wheel for 696N, Single Phase, Motor Design Permanent Split Capacitor, 1/100 hp HP, Nameplate RPM 2,500 RPM, No. of Speeds 1, Voltage 120V AC, Full Load Amps 0.24 A, Non-Standard Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.