Shop BROAN-NUTONE
Create Account
Roomside Series Exhaust Fan, 0.6 A, 120 V, 70 cfm Air, 2 sones, LED Lamp, 4 in Duct, White
- Mfr # BEL7A
- Zoro # G316112326
product price:Â
$
171.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BEL7A
- Zoro #
- G316112326
- UPC #
- 26715274635
- Country of Origin
- China
Description
The Broan-NuTone BEL7A Roomside Series Energy Star Bluetooth speaker bathroom exhaust fan, with LED light, offers versatile easy installation without attic access and no drywall cutting necessary. This bathroom exhaust fan is the ideal retrofit solution saving time and reducing complexity. The Bluetooth enabled fan, with integrated LED light, is equipped with a high-fidelity Sensonic speaker. While wireless speakers clutter counter space, this fixture fills the room with rich sound from overhead. Relax in your own space and enjoy music and news from a smart device thanks to the fixture's Bluetooth functionality. The exhaust fan design features patent pending technology with SlideClip grille/cover, making cleaning easy with a springless attachment. The CleanCover grille also offers a seamless design that blends into the ceiling for a modern appearance. This series is Energy Star certified reducing energy consumption by over 50% compared to standard bath fans. Engineered for Energy Star 4.1 this exhaust fan meets building code requirements and reduces call backs. All the desired features of a premium bathroom exhaust fan at an affordable price for cost-conscious builders, contractors and DIYers. This HVI certified product has efficient performance to remove moisture, odors and pollutants to provide better quality of air for better quality of life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.