Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensaire White 720W Humidity Sensing Control Switch

  • Mfr # P82W

  • Zoro # G121862263


product price: $90.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P82W
Zoro #
G121862263
UPC #
26715258130
Country of Origin
China

Description

Humidity sensing wall control that converts any ventilation fan to a humidity sensing fan. Precisely control the ventilation in bathrooms or indoor environments to mitigate mold and moisture issues from improper use of exhaust fans. Features up to 4 times faster humidity sensing then the competition. Mold development will be reduced and air quality improved. Features fast install and programming with no caulking or special tools needed. Three modes are available for easy programming: Auto Sense Mode with patented Sensaire technology Duty Cycle mode (meets ASHRAE 62.2) or RH% Humidistat mode (complies with CA Title 24). All modes have a user adjustable automatic shutoff timer. Precise sensitivity adjustment allows for variable setting from 20% to 80% relative humidity allowing fan to work when homeowner requires regardless of climate or season. Fits in a single gang box. Compatible with any ventilation fan. LED (light emitting diode) indicator on for fan. Comes with a manual On/Off option. Rated 120-volt 6-amp (fan only or fan/light combo). Face plate not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.