Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Speed Vent Fan with LED Light, 80 cfm, 4" Duct Dia., 120v, Energy Star Certified

  • Mfr # AE80BL

  • Zoro # G7172422


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Voltage
120v
CFM @ 0.100-In. SP
80
Includes
Duct Connector, Non-metallic Damper
Watts
26.9
Duct Dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE80BL
Zoro #
G7172422
UPC #
26715239573
Country of Origin
United States

Dimensions

Duct Dia.
4"
Width (In.)
10"
Height (In.)
5-3/4"
Grille Length
11 3/4 in
Grille Width
12 1/2 in
Overall Width
11 3/4 in
Overall Height
5 3/4 in
Overall Depth
12 1/2 in
Duct Diameter
4 in
Profile Height Family
Medium

Details

Voltage
120v
CFM @ 0.100-In. SP
80
Includes
Duct Connector, Non-metallic Damper
Watts
26.9
Housing Material
Steel
Number of Speeds
1
Lighted
With Light
Heater
Without Heater
Item
Single-Speed Vent Fan with LED Light
Green Certification or Other Recognition
Energy Star® Certified
Grille Material
Polymeric
Standards
Energy Star, HVI, UL Listed
Grille Color
White
Discharge Direction
Horizontal and Vertical
Maximum Coverage Area
75 sq ft
Vent Design
Ducted
Number of Primary Lights
1
Roomside Installation
Yes
Frequency
60 Hz
Full Load Current
0.5 A
Includes Grill
Yes
Primary Light Wattage
11 W
Exhaust Airflow @ 0.250 in SP
60 cfm
Primary Lighting Technology
LED
Includes Light Bulbs
Yes
Sensor Type
None
Light Color Temperature
Soft White
Maximum Noise Level
1.2 sones
Nameplate Voltage
120V AC
Exhaust Airflow @ 0.100 in SP
80 cfm
Duct Shape
Round
Noise Level @ 0.100 in SP @ 5 ft
1.2 sones

Description

Single-Speed Vent Fan with LED Light, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Material Steel, Heater Without Heater, Includes Duct Connector, Non-metallic Damper, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 80 cfm, Maximum Noise Level 1.2 sones, Noise Level @ 0.100 in SP @ 5 ft 1.2 sones, Maximum Coverage Area 75 sq ft, Number of Speeds 1, Overall Depth 12 1/2 in, Overall Height 5 3/4 in, Overall Width 11 3/4 in, Lighted With Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.