Zoro Homepage

Supply Fan, 0.7A, Electrical

  • Mfr # FIN-180B-HW

  • Zoro # G103927560


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Motor Type
ECM
Phase
1
Number of Speeds
5
Number of Inlets
2
Green Certification or Other Recognition
ENERGY STAR(R) Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIN-180B-HW
Zoro #
G103927560
UPC #
026715260263
Country of Origin
Mexico

Dimensions

Overall Width
10 1/4 in
Overall Length
14 3/4 in
Overall Height
10 1/4 in
Manufacturer Warranty Length
5 yr (Parts)
Overall Depth
14 3/4 in
Duct Height
6 in
Duct Diameter
6 in
Duct Width
6 in

Details

Item
Supply fan, Fan, Fresh air, Fresh in, Ventilator
Motor Type
ECM
Phase
1
Number of Speeds
5
Number of Inlets
2
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Housing Material
Galvannealed Steel
Thermal Protection
No
Filters Included
MERV-13; MERV-8
Housing Color
Gray
Electrical Connection
Hardwired
Full Load Current
0.7 A
Maximum Airflow @ 0.400 in SP
170 cfm
Frequency
60 Hz
Insulation
Polystyrene
Standards
cETLus Listed, Energy Star, HVI
Nameplate Voltage
120V AC
For Fan Type
Supply Fan
Exhaust Airflow @ 0.400 in SP
170 cfm
Exhaust Airflow @ 0.100 in SP
180 cfm
Motor Output Power
37 7/10 W
Discharge Direction
Horizontal
Exhaust Airflow @ 0.250 in SP
180 cfm
Exhaust Airflow @ 0.200 in SP
180 cfm
Duct Shape
Round
Fan Wattage
6 W

Description

Supply fan, Fan, Fresh air, Fresh in, Ventilator, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Height 6 in, Duct Width 6 in, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 180 cfm, Exhaust Airflow @ 0.200 in SP 180 cfm, Exhaust Airflow @ 0.250 in SP 180 cfm, Exhaust Airflow @ 0.400 in SP 170 cfm, Exhaust Airflow @ 0.600 in SP Not Applicable, Exhaust Airflow @ 0.800 in SP Not Applicable, Noise Level @ 0.100 in SP @ 5 ft Not Applicable, Fan Wattage 6 W

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.