Zoro Homepage

Transformer, 16V, 10VA

  • Mfr # C905

  • Zoro # G1107178


product price: $23.15
/ea
Sold in multiples of 6 for $138.90

Key Features

Power Rating
10 VA
Overall Height
2.312 in
Overall Width
2.312 in
Overall Depth
1.775 in
Standards
cULus Listed, cUL Listed, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C905
Zoro #
G1107178
UPC #
026715024827
Country of Origin
China

Dimensions

Overall Height
2.312 in
Overall Width
2.312 in
Overall Depth
1.775 in

Details

Item
Transformer
Power Rating
10 VA
Standards
cULus Listed, cUL Listed, UL Listed

Description

Transformer,16V,10VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.